Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH L
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH L
High Visibility jacket Mascot
References
mascot:
19001-449-1418-L
rubix:
379A0909
ean:
5711074872947
Technical specifications
Colour
orange
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH L
Technical specifications
Attributes
Colour
orange
Size
l
Class EN20471
3
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 6XL
MASCOT 07109 CAMETA JACKET HV YEL/ANTH S
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET ORANGE S
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 5XL
MASCOT 15909 FORSTER JACKET HV RED/DANTH S
MASCOT 15535 HASTINGS WINTER JACKET HV ORG/DANTH XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 3XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY 2XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW 4XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY 2XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV XL
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE 2XL
LEO J04 EXMOOR ECOVIZ 10K PERFORMANCE JACKET YELLOW 2XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW XL