Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE
References
leo workwear:
XA04-Y-LEO-XL
rubix:
317A0889
ean:
5056082301202
Technical specifications
Colour
yellow
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK YELLOW XL
Technical specifications
Attributes
Colour
yellow
Size
xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.89
excl. VAT
/
Each
£
80.27
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE M
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/DNAVY 5XL
PORTWEST S463ORR4XL HI-VIS BOMBER JACKET ORANGE SIZE 4XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK M
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 3XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY S
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 5XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/ANTH M
MASCOT 07109 CAMETA JACKET HV YEL/GREEN 2XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 3XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE XS
LEO SJ01 BUCKLAND ECOVIZ SOFTSHELL JACKET ORANGE 5XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY 2XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 2XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW/NAVY 5XL