MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY M

Softshell jacket Blackpool orange/dark Navy

See technical information
References
Mascot:15502-246-14010-M
Rubix:379A6877
EAN:5711074335633
Softshell jack Blackpool 15502-246-14010 / M
brand logo
Technical specifications
Colourblack
Sizem
Class EN204713
See all Specifications

Product details : MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DNAVY M


No seams on the top of the shoulders: prevents water from penetrating. Breathable, windproof and water-repellent. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Extended sleeve on the back of the hand is additional protection against cold and snow.
brand logo

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Sizem
Class EN204713
Main materialpolyester
Secondary colournavy
Breathableyes
Material100% polyester
Show UNSPSC/ECL@SS
£ 143.50 excl. VAT
/ Each
£ 172.20 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)