Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE
References
leo workwear:
A04/BW01-Y/NV-LEO-M
rubix:
316A9233
ean:
5056082334590
Technical specifications
Colour
Yellow
Size
M
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY M
Technical specifications
Attributes
Colour
Yellow
Size
M
Class EN20471
3
Main material
Polyester
Secondary colour
Blue
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.62
excl. VAT
/
Each
£
130.34
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19035 ACCELERATE SAFE WINTER JACKET HV ORG/DANTH S
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW 2XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 4XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DANTH 3XL
PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE XL
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL S
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 6XL
PORTWEST S161YERS HI-VIS LITE BOMBER JACKET YELLOW SIZE S
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW 4XL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH 4XL
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY 2XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV 6XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY S