Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL S
MASCOT 05242 SALZBURG FLEECE JACKET HV YEL S
Fleece jacket Salzburg yellow
References
mascot:
05242-125-17-S
rubix:
378A6737
ean:
5707209368744
Technical specifications
Colour
Yellow
Size
S
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 05242 SALZBURG FLEECE JACKET HV YEL S
Windproof lining. Zip right through. Chest pocket with vertical zip and easy access - suitable for mobile phone. Elastic at the cuffs. Adjustable elastic waist, adjusted from inside the pockets.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
Yellow
Size
S
Class EN20471
3
Main material
Polyester
Grammage
250
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.55
excl. VAT
/
Each
£
99.06
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 15503 SHEFFIELD FLEECE JACKET HV RED/DANTH 2XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW L
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DNAVY 5XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE 5XL
REGATTA TRA760 804 HV X-PRO 3LYR CL6 SOFTSHELL BLACK/YELLOW 2XL
MASCOT 00535 KAPRUN PILOT JACKET HV ORG L
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW 5XL
REGATTA TRA760 9SD HV X-PRO 3LYR CL10 SOFTSHELL BLACK/ORANGE M
MASCOT 19045 ACCELERATE SAFE LADIES WINTER JACKET HV YEL/DNAVY L
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/D'ANTH XL
MASCOT 15515 DARTFORD JACKET HV ORG/DNAVY 4XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY M
MASCOT 15535 HASTINGS WINTER JACKET HV RED/D'ANTH 2XL
MASCOT 07109 CAMETA JACKET HV YEL/GREEN M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/DANTH 2XL