Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE M
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
References
leo workwear:
A04-O-LEO-M
rubix:
2576317
ean:
5056082301097
Technical specifications
Colour
orange
Size
m
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE M
Technical specifications
Attributes
Colour
orange
Size
m
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.77
excl. VAT
/
Each
£
96.92
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07109 CAMETA JACKET HV YEL/GREEN 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK 3XL
MASCOT 15902 KIAMA SOFTSHELL JACKET HV ORG/D'NAVY 3XL
ORBITINT BLACK KNIGHT HVFLER GLADIATOR FLEECE JACKET ORANGE S
MASCOT 15509 OXFORD JACKET HV YEL/DNAVY 3XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW/NAVY 3XL
GISS 884405 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE S
RT40 ORANGE JACKET XX/LARGE
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 6XL
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE L/XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV ORG/DNAVY 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH XL
PORTWEST HI-VIS LINED JACKET YELLOW SIZE M
LEO EX01 MATERNITY EXPANDER FOR ROSEMOOR JACKET ORANGE XS
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET ORANGE 6XL