PORTWEST S490 SEALTEX ULTRA HV WINTER JACKET YELLOW M

S490 - Sealtex Ultra Lined Jacket

See technical information

References

Portwest:S490YERM
Rubix:1497239
EAN:5036108030569
brand logo
brand logo
brand logo

Technical specifications

Colouryellow
Sizem
Main materialpolyester
See all Specifications

Product details : PORTWEST S490 SEALTEX ULTRA HV WINTER JACKET YELLOW M


Be seen and be comfortable in this excellent quality jacket. The unique lightweight material offers an unrivalled mixture of breathability, waterproof and windproof protection. The S490 is lined for increased warmth in cold conditions. The attached hood and studded storm flap are great features particularly in bad weather. Waterproof with welded seams to prevent water penetration. Heat-sealed reflective tape for added visibility. Made of durable breathable, windproof and water resistant fabric. Lined for added warmth and comfort. 3 pockets for ample storage. Internal chest pocket. Deep storage pockets. Two-way zip for quick and easy access. Storm flap front to protect against the elements.
Standard : EN20471_3, EN343 3:1
Type : Regular
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizem
Main materialpolyester
Secondary colourno secondary color
Material100% polyester
£ 49.76 excl. VAT
/ Each
£ 59.71 incl. VAT
  • Usually arrives within 14 working days

Size