LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 2XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE/NAVY
See technical informationReferences
Leo Workwear:A04-O-LEO-XXL
Rubix:2576320
EAN:5056082301127

Product details : LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 2XL
Leo a04 clovelly ecoviz 15k performance anorak orange 2xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 82.74 excl. VAT
/ Each
£ 99.29 incl. VAT
- Usually arrives within 14 working days






