MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH 2XL


Pilot jacket Hastings yellow/dark anthracite

References
mascot:15535-231-1718-2XL
rubix:385A2520
ean:5711074339709
Pilotjack Hastings 15535-231-1718 / 2XL
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl
Class EN204713
See all Specifications

Product details : MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH 2XL


Extra protection against the cold with an extended back. Additional reflectors located on the back provide extra visibility. Durable CORDURA® - reinforcement at the wrist to extend product life. The dark contrast is placed where the clothing is most exposed to dirt. Breathable, wind and waterproof with taped seams.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1220 g
Colouryellow
Size2xl
Class EN204713
Main materialpolyester
Breathableyes
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 212.35 excl. VAT
/ Each
£ 254.82 incl. VAT
  • Usually arrives within 14 working days