Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 6XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 6XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-Y-LEO-6XL
rubix:
316A9352
ean:
5056082328322
Technical specifications
Colour
yellow
Size
6xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW 6XL
Technical specifications
Attributes
Colour
yellow
Size
6xl
Class EN20471
3
Main material
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.69
excl. VAT
/
Each
£
250.43
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST T400-YBR-XXL YELLOW/BALCK JACKET - XX LARGE
MASCOT 05023 GENOVA WINTER JACKET HV YEL/NAVY M
MASCOT 15935 PENRITH WINTER JACKET HV YEL/DANTH 3XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
PORTWEST S463YER4XL HI-VIS BOMBER JACKET YELLOW SIZE 4XL
HELLYHAN 71355_369-2XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 2XL
PORTWEST RT40 ORANGE JACKET LARGE
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/BLACK 2XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY XL
REGATTA TRA316 7BV HV TACTICAL BOMBER ORANGE/GREY S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE L
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW 2XL
MASCOT 15935 PENRITH WINTER JACKET HV RED/D'ANTH 4XL
MASCOT 15935 PENRITH WINTER JACKET HV ORG/DNAVY 4XL
MASCOT 07223 TERESINA WINTER JACKET HV ORG/NAVY S