MASCOT 15935 PENRITH WINTER JACKET HV RED/D'ANTH 4XL


Pilot jacket Penrith red/dark anthracite

References
mascot:15935-126-22218-4XL
rubix:80354779
ean:5711074315499
Pilotjack Penrith 15935-126-22218 / 4XL
brand logo
brand logo
Technical specifications
Colourred
Size4xl
Class EN204713
See all Specifications

Product details : MASCOT 15935 PENRITH WINTER JACKET HV RED/D'ANTH 4XL


The dark contrast is placed where the clothing is most exposed to dirt. Lining of different fabric types, so it is soft at the upper part for comfort, but smooth at the bottom part where, withmovement, the jacket needs to easily slide around other layers of clothing. Windproof and water-repellent. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Extra protection against the cold with an extended back.
brand logo

Technical specifications


Attributes
Logistic Weight1360 g
Colourred
Size4xl
Class EN204713
Main materialpolyester
Grammage190 g/m²
Secondary colourgrey
Material100% polyester
Show UNSPSC/ECL@SS
£ 168.25 excl. VAT
/ Each
£ 201.90 incl. VAT
  • Usually arrives within 14 working days