Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW L
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW L
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE
References
leo workwear:
A20-Y-LEO-L
rubix:
316A9353
ean:
5056082321408
Technical specifications
Colour
yellow
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR YELLOW L
Technical specifications
Attributes
Colour
yellow
Size
l
Class EN20471
3
Main material
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
173.90
excl. VAT
/
Each
£
208.68
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW XS
MASCOT 05020 INNSBRUCK PILOT JACKET HV ORG S
MASCOT 00535 KAPRUN PILOT JACKET HV ORG XL
GISS 867640 G-VISION 3 JACKET 2 IN 1 HI-VIZ S/SHELL ORANGE SZ 3XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK ORANGE S
MASCOT 07223 TERESINA WINTER JACKET HV ORG/ANTH 2XL
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY 4XL
REGATTA TRA218 5LV HV PRO CLASSIC BOMBER JACKET ORANGE/NAVY 3XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV YEL 3XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 6XL
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YELLOW XL
GISS 860633 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE XL
HELLYHAN 74272_369-S ICU SOFTS JACKET EN471 YELLOW/EBONY S
GISS 860632 2 IN 1 EOLE'R JACKET COLOUR YELLOW/ NAVY BLUE SIZE L
PORTWEST RT30 HI-VIS JACKET (EN471) ORANGE-2X-LARGE CL3