Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW L
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW L
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE
References
leo workwear:
AL01-Y-LEO-L
rubix:
290A7060
ean:
5056082335856
Technical specifications
Colour
yellow
Size
l
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK YELLOW L
Technical specifications
Attributes
Colour
yellow
Size
l
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.17
excl. VAT
/
Each
£
48.20
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST DX474MBRXXL DX474 - DX4 SOFTSHELL JACKET (3L) METRO BLUE
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET YELLOW 2XL
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/BLACK XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY 3XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK ORANGE 2XL
GISS 867629 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ M
LEO A04/SJ01 CLOVELLY ANORAK+BUCKLAND SOFTSHELL JACKET YEL/NV M
MASCOT 00535 KAPRUN PILOT JACKET HV ORG M
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH M
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE XL
LEO A04/F01 CLOVELLY ANORAK+HARTLAND FLEECE JACKET ORANGE M
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET YELLOW 2XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL BLACK 2XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH L