Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
HELLYHAN 71355_369-S UC-ME WINTER JACKET HI VIS YELLOW/EBONY S
HELLYHAN 71355_369-S UC-ME WINTER JACKET HI VIS YELLOW/EBONY S
UC-ME WINTER JACKET
References
helly hansen:
71355_369-S
rubix:
242A5985
ean:
7040058031512
Technical specifications
Colour
Yellow
Size
S
See all Specifications
Product details
Technical specifications
Product details : HELLYHAN 71355_369-S UC-ME WINTER JACKET HI VIS YELLOW/EBONY S
Technical specifications
Attributes
Colour
Yellow
Size
S
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.13
excl. VAT
/
Each
£
147.76
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 6XL
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW S
PORTWEST S463ORR4XL HI-VIS BOMBER JACKET ORANGE SIZE 4XL
Portwest F301YNRXXL Hi-Vis 2-Tone Fleece YeNa SIZE XXL
LEO W02 RUMSAM ECOVIZ ZIPPED WAISTCOAT WITH ID POCKET YELLOW 3XL
MASCOT 07223 TERESINA WINTER JACKET HV YEL/GREEN 4XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK RED/GREY 4XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 3XL
MASCOT 07109 CAMETA JACKET HV ORG/NAVY XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER ORANGE 6XL
PORTWEST HI-VIS LINED JACKET YELLOW SIZE M
PORTWEST S773 ANTI STATIC FLAME RETARDENT BOMBER JACKET YELLOW XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY S
LEO BW01 TORRINGTON ECOVIZ BODYWARMER YELLOW L
MASCOT 15509 OXFORD JACKET HV YEL/BLACK M