References
Mascot:50187-874-14-3/4XLONE
Rubix:379A8901
EAN:5707209742025

Product details : MASCOT 50187 WEYBURN TRAFFIC VEST HV ORG 3/4XL
With hook and loop fastening at the front. Rib at edge. Large in size – designed to be worn over other clothing.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Colour | orange |
| Size | 3xl/4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Usually arrives within 14 working days
