MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 36.5R

Trousers Patos navy/orange

See technical information

References

Mascot:12379-430-0114-82C52
Rubix:384A6424
EAN:5707209985347
Pants Patos 12379-430-0114 / 82C52
brand logo
brand logo

Technical specifications

Colournavy
Size82/52
Class EN204711
See all Specifications

Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 36.5R


Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight960 g
Colournavy
Size82/52
Class EN204711
Main materialpolyester
Secondary colourorange
Grammage310 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

82/52