PORTWEST S480 HV RAIN TRAFFIC TROUSERS ORANGE XL
PORTWEST S480 TROUSERS
See technical informationSee documentsReferences
Portwest:S480ORRXL
Rubix:1604841
Manufacturer :S480ORRXL
EAN:5036108032334



Documents
Product details : PORTWEST S480 HV RAIN TRAFFIC TROUSERS ORANGE XL
These trousers are designed to keep the wind and rain out as well as offering the best specification in the industry. An elasticated waist and adjustable stud hem make this garment a popular, comfortable.
Strengths
•Waterproof with taped seams preventing water penetration
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Quick and easy side access
Stud adjustable hems for a secure fit
Fully elasticated waistband for ultimate wearer comfort
Reflective tape for increased visibility
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Quick and easy side access
Stud adjustable hems for a secure fit
Fully elasticated waistband for ultimate wearer comfort
Reflective tape for increased visibility
40+ UPF rated fabric to block 98% of UV rays
Certified to EN ISO 20471 after 50x washes
CE certified
Applications
Industry
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | white |
| Grammage | 190 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 12.35 excl. VAT
/ Each
£ 14.82 incl. VAT
- Usually arrives within 14 working days