LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 28R
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER NAVY
See technical informationReferences
Leo Workwear:CT05-O-LEO-28R
Rubix:316A9912
EAN:5056082340379





Product details : LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 28R
Leo ct05 winsford ecoviz ltwt stretch cargo trouser orange 28r
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 28 |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 37.84 excl. VAT
/ Each
£ 45.41 incl. VAT
- Usually arrives within 14 working days
Colour
Size
28
