LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
LEO J02 BICKINGTON ECOVIZ 4K SUPERIOR LINED BOMBER JACKET YELLOW
See technical informationReferences
Leo Workwear:J02-Y-LEO-4XL
Rubix:236A3028
EAN:5056082305897

Product details : LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
Leo j02 bickington ecoviz 4k lined bomber jacket yellow 4xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 44.89 excl. VAT
/ Each
£ 53.87 incl. VAT
- Usually arrives within 14 working days
