References
Progarm:9422-XL
Rubix:214A8811
EAN:0743031843900



Documents
Product details : PROGARM 9422 JACKET HV ORANGE XL
Introducing ProGARM's new lightweight waterproof jacket. Meeting numerous EN Standards, the 9422 offers the ultimate protection in wet weather environments. Brilliantly designed with the wearer’s safety, comfort and convenience in mind, it boasts many additional features such as seamless shoulder and a fully adjustable hood. As a RIS-3279-TOM compliant garment, it's also suitable for use on and near railways. The jacket is designed to be worn with the 9622 Waterproof Salopettes as a two-piece set.
Strengths
•Flame Resistant fabric and Arc Flash protection
Two-tone design
Practical and stylish
Elasticated inner cuffs
Windproofing
Storm flap
Windproofing
Taped seams
Waterproof/windproof
Hook & Loop brand fasteners on cuffs and back
Improved fit
Fully adjustable, fold away hood with Hook & Loop brand fasteners
Safety and comfort
Removable hood
Radio loop attaching point on the left breast
Zipped napoleon pocket on lef...
Two-tone design
Practical and stylish
Elasticated inner cuffs
Windproofing
Storm flap
Windproofing
Taped seams
Waterproof/windproof
Hook & Loop brand fasteners on cuffs and back
Improved fit
Fully adjustable, fold away hood with Hook & Loop brand fasteners
Safety and comfort
Removable hood
Radio loop attaching point on the left breast
Zipped napoleon pocket on lef...
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyethylene |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | vxs inherent special weave fabric |
Show UNSPSC/ECL@SS
£ 417.04 excl. VAT
/ Each
£ 500.45 incl. VAT
- Usually arrives within 14 working days
