LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE 4XL
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE
See technical informationReferences
Leo Workwear:JT01-O-4XL
Rubix:229A7391
EAN:5056082330004



Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE 4XL
Railway Group Standard RIS-3279-TOM. Faux fly. Hand pockets. Zip fastened hidden mesh pockets. Cordura ® stretch reinforced knee panels for durability. Articulated leg for ease of movement. Durable fabric with the bulk. Ribbed elasticated waist with drawcord. 4-way stretch fabric for increased comfort and freedom of movement. Leg cargo pockets with hook and loop fastened flap. Next to skin fit with tapered leg. Lycra stretch reflective tape. Elasticated ankle hems
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 1 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- In stock: Next day delivery
Colour
Size
4xl
