• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Personal protective equipment(47,822)
  • Hygiene(1,329)
  • Environment and safety(8,292)
See Protection, Safety & Hygiene
  • Head protection(246)
  • Face and eye protection(705)
  • Hearing protection(267)
  • Respiratory protection(489)
  • Hand protection(3,815)
  • Body protection(35,856)
  • Fall protection(262)
  • Foot protection(5,446)
  • Disposable clothing / Disposables(736)
  • High visibility clothing(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
HELLYHAN 70480_310-L VOSS RAIN PANT LIGHT YELLOW L

HELLYHAN 70480_310-L VOSS RAIN PANT LIGHT YELLOW L


Rain trousers Helly Hansen

References
helly hansen:70480-310-L
rubix:366A7981
ean:7040051832277
brand logo
brand logo

Product details
Technical specifications

Product details : HELLYHAN 70480_310-L VOSS RAIN PANT LIGHT YELLOW L


Technical specifications


Attributes
No attributes to display for this product
£ 33.44 excl. VAT
/ Each
£ 40.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS 854223 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE 3XL"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 34"" S"HELLYHAN 70486_590-2XL WOMENS GALE RAIN PANT NAVY 2XLREGATTA TRW458R LINTON OVERTROUSERS BLACK M RHELLYHAN 70480_590-2XL VOSS RAIN PANT NAVY 2XLHELLYHAN 70480_990-M VOSS RAIN PANT BLACK MREGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY M R"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE LREGATTA TRW308R STORMBREAK OVERTROUSERS BLACK 3XL RHELLYHAN 70486_590-XL WOMENS GALE RAIN PANT NAVY XL"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 36"" S"PORTWEST SEALTEX TROUSERS NAVY SIZE SMASCOT 07062 RIVERTON RAIN TROUSERS GREEN 2XLLEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 5XL

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories