Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 2XL
MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 2XL
Rain trousers Riverton navy
References
mascot:
07062-028-01-2XL
rubix:
379A3492
ean:
5707209512383
Technical specifications
Colour
navy
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS NAVY 2XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
460
g
Colour
navy
Size
2xl
Main material
polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 70480_990-M VOSS RAIN PANT BLACK M
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK XS R
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 32"" T"
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY M R
REGATTA TRW458R LINTON OVERTROUSERS NAVY XL R
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK M
HELLYHAN 70480_590-L VOSS RAIN PANT NAVY L
HELLYHAN 70429_310-L MANDAL PANT LIGHT YELLOW L
Portwest S451YERM Sealtex Trousers Yellow SIZE M
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK XS
REGATTA TRW308R STORMBREAK OVERTROUSERS BLACK M R
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK 2XL R
GISS 854219 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE M
GISS 854222 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE XXL
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 42"" S"