Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Rain trousers
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XL
MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XL
Rain trousers Riverton green
References
mascot:
07062-028-03-XL
rubix:
379A3504
ean:
5707209193124
Technical specifications
Colour
green
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07062 RIVERTON RAIN TROUSERS GREEN XL
Breathable, wind and waterproof. Waterproof fabric with welded seams to prevent rain entry. Elastic and drawstring waist. Press stud adjustment at foot.
Technical specifications
Attributes
Logistic Weight
440
g
Colour
green
Size
xl
Main material
polyester
Material
70% polyester/30% polyurethane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.45
excl. VAT
/
Each
£
35.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK S R
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 30"" T"
Portwest S441NARS Portwest Rain Trousers Navy SIZE S
"REGATTA TRJ555L X-PRO BEACON WPR TROUSERS BLACK 36"" T"
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS ORANGE 4XL
"REGATTA TRJ555S X-PRO BEACON WPR TROUSERS BLACK 40"" S"
LEO LL02 HANNAFORD ECOVIZ 10K WOMENS OVERTROUSERS YELLOW XS
HELLYHAN 70480_310-M VOSS RAIN PANT LIGHT YELLOW M
GISS 854219 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE M
GISS 854223 RAINWEAR PANT WITH STRAPS G-RAIN 3 SIZE 3XL
REGATTA TRW308R STORMBREAK OVERTROUSERS NAVY M R
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS BLACK 2XL R
MASCOT 50203 LAGUNA RAIN TROUSERS BLACK 2XS
REGATTA TRA368R WETHERBY INSULATED OVERTROUSERS NAVY 2XL R
REGATTA TRW348R PRO PACK AWAY OVERTROUSERS BLACK 3XL R