LEO P03 WOOLACOMBE ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE S
LEO P03 WOOLACOMBE COOLVIZ PLUS POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P03-ORG-S
Rubix:239A6579
EAN:5056082307143

Product details : LEO P03 WOOLACOMBE ECOVIZ PERFORMANCE+ POLO SHIRT ORANGE S
Leo p03 woolacombe ecoviz performance+ polo shirt orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Delivery usually within ( 2 ) days
