LEO P03 WOOLACOMBE COOLVIZ PLUS POLO SHIRT ORANGE
Colour | orange |
---|---|
Size | 4xl |
Class EN20471 | 2 |
Colour | orange |
---|---|
Size | 4xl |
Class EN20471 | 2 |
Main material | polyester |
Long sleeves | no |
Grammage | 150 g/m² |
Material | ecoviz® rp + recycled polyester |
Delivery usually within ( 2 ) days