LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT ORANGE 4XL
LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P12-O-LEO-4XL
Rubix:317A0162
EAN:5056082338369

Product details : LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT ORANGE 4XL
Leo p12 trimstone ecoviz coolmax hp polo shirt orange 4xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days
