LEO PL05 BEAFORD ECOVIZ COMFORT WOMENS SLEEVED POLO ORANGE 6XL
LEO PL05 BEAFORD ECOVIZ COMFORT WOMENS SLEEVED POLO ORANGE
See technical informationReferences
Leo Workwear:PL05-O-LEO-6XL
Rubix:270A6496
EAN:5056082333685

Product details : LEO PL05 BEAFORD ECOVIZ COMFORT WOMENS SLEEVED POLO ORANGE 6XL
Leo pl05 beaford ecoviz comfort womens sleeved polo orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days
Colour
Size
6xl
