LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT ORANGE 6XL
LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P12-O-LEO-6XL
Rubix:317A0164
EAN:5056082338383

Product details : LEO P12 TRIMSTONE ECOVIZ COOLMAX HP POLO SHIRT ORANGE 6XL
Leo p12 trimstone ecoviz coolmax hp polo shirt orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Usually arrives within 14 working days
