LEO PM03 LOVACOTT ECOVIZ PERFORMANCE+ MATERNITY POLO YELLOW M
LEO PM03 LOVACOTT ECOVIZ PERFORMANCE+ MATERNITY POLO ORANGE
See technical informationReferences
Leo Workwear:PM03-Y-LEO-M
Rubix:317A0259
EAN:5056082323471

Product details : LEO PM03 LOVACOTT ECOVIZ PERFORMANCE+ MATERNITY POLO YELLOW M
Leo pm03 lovacott ecoviz performance+ maternity polo yellow m
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 45.77 excl. VAT
/ Each
£ 54.92 incl. VAT
- Usually arrives within 14 working days
