MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY M

Pilot jacket Livigno orange/navy

See technical information
References
Mascot:00920-660-141-M
Rubix:380A2536
EAN:5708628175142
Pilotjack Livigno 00920-660-141 / M
brand logo
brand logo
Technical specifications
Colourorange
Sizem
Class EN204712
See all Specifications

Product details : MASCOT 00920 LIVIGNO PILOT JACKET HV ORG/NAVY M


Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. The sleeves easily zip off making the jacket into a vest. Detachable pile lining and collar. Press studs to attach a hood if required.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1680 g
Colourorange
Sizem
Class EN204712
Main materialpolyester
Secondary colournavy
Breathableno
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (9)