HELLYHAN 71172_369-3XL ICU SHELL JACKET YELLOW/EBONY 3XL


ICU SHELL JACKET

References
helly hansen:71172-369-3XL
rubix:366A8160
ean:7040055114935
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
See all Specifications

Product details : HELLYHAN 71172_369-3XL ICU SHELL JACKET YELLOW/EBONY 3XL


Our ICU shell jacket gives you perfect protection against the elements with uncompromised comfort and unbeatable ease of movement. Soft 3-layer Helly Tech® Performance fabric with printed reflectives, ventilation zips, and adjustable hood delivers everything you want and need.
Fiber Content : Main: 100% Polyester 265 g.

Strengths

EN ISO 20471 CL 3: size L -> | EN ISO 20471 CL 2: size S - M | EN 343 3,3 | YKK® zipper| Fully taped construction |Fully adjustable hood |Collar with adjustment at center back | ID-Card loop

Technical specifications


Attributes
ColourYellow
Size3XL
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 255.67 excl. VAT
/ Each
£ 306.80 incl. VAT
  • Usually arrives within 14 working days