PORTWEST T402 PW3 HV SOFTSHELL 3L ORANGE/BLACK L
Hi-Vis Softshell
See technical informationSee documentsReferences
Portwest:T402OBRL
Rubix:298A3027
EAN:5036108288915



Documents
Product details : PORTWEST T402 PW3 HV SOFTSHELL 3L ORANGE/BLACK L
Strengths
•Durable, breathable, windproof and water resistant fabric
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Quick dry elastic bound cuff
Drawcord adjustable hem
Contrast colouring for added style
Reflective trim for increased visibility and safety
Curved back hem for added protection
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 pockets for ample storage
Radio loop for easy clipping of a radio
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
Detachable ID pocket
Earphone loop holder routes your earphones from inside your jacket to your ears
Certified to EN ISO 20471 after 50x washes
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Quick dry elastic bound cuff
Drawcord adjustable hem
Contrast colouring for added style
Reflective trim for increased visibility and safety
Curved back hem for added protection
Complies with EN ISO 20471 standard
Complies with RIS 3279-TOM for rail industry (orange only)
CE certified
4 pockets for ample storage
Radio loop for easy clipping of a radio
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
Detachable ID pocket
Earphone loop holder routes your earphones from inside your jacket to your ears
Certified to EN ISO 20471 after 50x washes
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | black |
| Breathable | yes |
| Grammage | 310 g/m² |
| Material | polyester micro fleece |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Usually arrives within 14 working days