LEO SS01 BRYNSWORTHY ECOVIZ 1/4 ZIP SWEATSHIRT ORANGE XL
LEO SS01 BRYNSWORTHY 1/4 ZIP SWEATSHIRT ORANGE
See technical informationReferences
Leo Workwear:SS01-ORG-XL
Rubix:239A6672
EAN:5056082311027

Product details : LEO SS01 BRYNSWORTHY ECOVIZ 1/4 ZIP SWEATSHIRT ORANGE XL
Leo ss01 brynsworthy ecoviz 1/4 zip sweatshirt orange xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® pc 50% recycled polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 32.35 excl. VAT
/ Each
£ 38.82 incl. VAT
- Delivery usually within ( 2 ) days
