LEO SS01 BRYNSWORTHY 1/4 ZIP SWEATSHIRT YELLOW
Colour | Yellow |
---|---|
Size | M |
Main material | Cotton/Polyester |
Colour | Yellow |
---|---|
Size | M |
Main material | Cotton/Polyester |
Class EN20471 | 3 |
Material | coViz® PC 50% recycled polyester, 50% cotton |
Delivery usually within ( 2 ) days