LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW
See technical informationReferences
Leo Workwear:T02-Y-LEO-XL
Rubix:214A6286
EAN:5056082311652

Product details : LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW XL
Leo t02 braunton ecoviz performance t-shirt yellow xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- Usually arrives within 14 working days
