Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
GISS 884450 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXXXL
GISS 884450 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXXXL
T-SHIRT HiViz VISION ONE
References
giss:
884450
rubix:
216A4480
ean:
3660338378621
Technical specifications
Colour
Yellow
Size
4XL
Class EN20471
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 884450 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XXXXL
Standard : EN ISO 20471 (2013) + A1 (2016) ; EN ISO 13688 (2013)
Bird-eye knitting, soft, functional and comfortable.
Technical specifications
Attributes
Colour
Yellow
Size
4XL
Class EN20471
2
Main material
Polyester
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.35
excl. VAT
/
Each
£
10.02
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
PORTWEST S278ORRL HIGH VIZ LONG SLEEVED TSHIRT SIZE L ORANGE
GISS 884458 T-SHIRT HIVIZ QS VISION ONE ORANGE SIZE XXXXL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 4XL
PORTWEST S178 ORANGE HI VIS LONG SLEEVED T-SHIRT L
PORTWEST S172YERM COTTON COMFORT T-SHIRT YELLOW MEDIUM
REGATTA TRS280 9SD HV X-PRO CL1 T-SHIRT BLACK/ORANGE 2XL
PORTWEST S178 ORANGE HI VIS LONG SLEEVED T-SHIRT M
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT ORANGE/NAVY PRINT 3XL
PORTWEST S278ORRS HIGH VIZ LONG SLEEVED TSHIRT SIZE S ORANGE
LEO MT01 LILLY ECOVIZ PERFORMANCE WOMENS MODESTY TUNIC ORANGE 2XL
GISS 884447 T-SHIRT HIVIZ QS VISION ONE YELLOW SIZE XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT ORANGE 6XL
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT ORANGE 6XL
REGATTA TRS270 188 HV PRO T-SHIRT ORANGE XL
PROGARM 5430-NAV-XXXL NAVY T SHIRT 3XL