Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility T-shirt
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 3XL
MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 3XL
T-Shirt Townsville orange
References
mascot:
50592-972-14-3XL
rubix:
385A1183
ean:
5711074334148
Technical specifications
Colour
Orange
Size
3XL
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50592 TOWNSVILLE T-SHIRT HV ORG 3XL
Strong rib at neck. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Reflex stripes are not continuous in the sides to allow for greater freedom of movement.
Technical specifications
Attributes
Logistic Weight
300
g
Colour
Orange
Size
3XL
Class EN20471
2
Main material
Polyester
Long sleeves
No
Breathable
No
Grammage
130
g/m²
Material
100% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST S172-HI-VIS COTTON COMFORT T-SHIRT SHORT SLEEVE SMALL
LEO T13 WATERMOUTH ECOVIZ COOLMAX HP SLEEVED T-SHIRT YELLOW 6XL
LEO V01 ASHFORD ECOVIZ COMFORT SLEEVELESS T-SHIRT ORANGE 6XL
MASCOT 50113 ESPINOSA T-SHIRT HV ORG XL
LEO MT01 LILLY ECOVIZ PERFORMANCE+ WOMENS MODESTY TUNIC YELLOW M
LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT ORANGE S
LEO T03 LARKSTONE ECOVIZ PERFORMANCE+ T-SHIRT ORANGE L
PORTWEST ORANGE HI VIS LONG SLEEVED T-SHIRT S178 S
MASCOT 19084 ACCELERATE SAFE SWEATSHIRT HV ORG/DANTH S
LEO T16 FORDA ECOVIZ PERFORMANCE+ T-SHIRT ORANGE/NAVY PRINT 6XL
LEO T01 NEWPORT ECOVIZ COMFORT T-SHIRT YELLOW 4XL
LEO T12 PUTSBOROUGH ECOVIZ COOLMAX HP T-SHIRT YELLOW M
MASCOT 50113 ESPINOSA T-SHIRT HV YEL 2XL
MASCOT 50113 ESPINOSA T-SHIRT HV YEL M
REGATTA TRS270 188 HV PRO T-SHIRT ORANGE XS