MASCOT 50127 SANDWELL T-SHIRT HV ORG/DNAVY L
T-Shirt Sandwell orange/dark navy
See technical informationReferences
Mascot:50127-933-14010-L
Rubix:385A1194
EAN:5711074317455

Product details : MASCOT 50127 SANDWELL T-SHIRT HV ORG/DNAVY L
Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Ventilation under the arms. Extra freedom of movement with elastic reflectors.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Colour | orange |
| Size | l |
| Class EN20471 | 2 |
| Main material | cotton/polyester |
| Secondary colour | navy |
| Grammage | 170 g/m² |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
