LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE XL
LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:S24-O-LEO-XL
Rubix:317A0439
EAN:5056082323938

Product details : LEO S24 HEDDON ECOVIZ POCKET SLV SUPERIOR WAISTCOAT ORANGE XL
Leo s24 heddon ecoviz pocket slv superior waistcoat orange xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Usually arrives within 14 working days
