LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) YELLOW 5XL
LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) ORANGE
See technical informationReferences
Leo Workwear:W08-Y-LEO-5XL
Rubix:241A8599
EAN:5056082315018

Product details : LEO W08 MILFORD ECOVIZ LFS WAISTCOAT (EN 14116) YELLOW 5XL
Leo w08 milford ecoviz lfs waistcoat (en 14116) yellow 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Usually arrives within 14 working days
