LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/ROYAL L
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/RO-LEO-L
Rubix:317A0713
EAN:5056082315667

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/ROYAL L
Leo w11 lynton ecoviz superior waistcoat orange/royal l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days
Colour
Size
l
Class EN20471
Secondary colour
no secondary color
