PORTWEST C476 WARSAW HV CONTRAST EXECUTIVE VEST YELLOW/NAVY M
Warsaw Executive Vest C476
See technical informationReferences
Portwest:C476-M
Rubix:169A6162

Product details : PORTWEST C476 WARSAW HV CONTRAST EXECUTIVE VEST YELLOW/NAVY M
This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.
7 pockets for ample storage. Phone pocket.
Reflective tape for increased visibility. Front zip opening for easy access.
Contrast panels for protection against dirt. Dual ID holder allows use of both portrait and landscape ID card display.
Standard : EN20471-1
7 pockets for ample storage. Phone pocket.
Reflective tape for increased visibility. Front zip opening for easy access.
Contrast panels for protection against dirt. Dual ID holder allows use of both portrait and landscape ID card display.
Standard : EN20471-1
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- In stock: Next day delivery