LEO W22 BARNSTAPLE ECOVIZ SUPERIOR WAISTCOAT YELLOW XL
LEO W22 BARNSTAPLE ECOVIZ RAIL SUPERIOR WAISTCOAT ORANGE
See technical informationReferences
Leo Workwear:W22-Y-LEO-XL
Rubix:210A4342
EAN:5056082321033

Product details : LEO W22 BARNSTAPLE ECOVIZ SUPERIOR WAISTCOAT YELLOW XL
Leo w22 barnstaple ecoviz superior waistcoat yellow xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- Usually arrives within 14 working days
