Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE
References
leo workwear:
XA04-O-LEO-XL
rubix:
317A0886
Technical specifications
Colour
orange
Size
xl
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO XA04 CLOVELLY ECOVIZ 10K PERFORMANCE ANORAK ORANGE XL
Technical specifications
Attributes
Colour
orange
Size
xl
Class EN20471
3
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.89
excl. VAT
/
Each
£
80.27
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE XL
MASCOT 19335 ACCELERATE SAFE WINTER JACKET HV YEL/D'NAVY S
MASCOT 09335 LORETO WINTER JACKET HV ORG/NAVY M
Portwest S463ORRXXXL Hi-Vis Bomber Jacket Orange Size 3XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 6XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE 3XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE M
PORTWEST S471 HI-VIS 4 IN 1 CONTRAST TRAFFIC JACKET YELLOW/NAVY XL
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/D'NAVY L
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV ORG/DANTH 4XL
PORTWEST C465ONR 3IN1 BOMBER JACKET ORANGE AND NAVY SIZE L
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET ORANGE 6XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW 4XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL