LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
Bomber Jacket Yellow CHIVENOR
See technical informationReferences
Leo Workwear:J01-Y-LEO-4XL
Rubix:2576358
EAN:5056082305712

Product details : LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET YELLOW 4XL
Warm quilt lining. Lycra storm cuff. Hood in collar. Internal wallet pocket. Full length hook and loop fastened storm flap. Large zip fastened front pockets. Mobile phone pocket. Chunky main zip. Part elasticated hem
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
- Usually arrives within 14 working days
