Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 186460 FILTER LF-1/4-D-5M-MIDI
FESTO 186460 FILTER LF-1/4-D-5M-MIDI
LF Filter
References
festo:
LF-1/4-D-5M-MIDI
rubix:
114A0684
manufacturer :
186460
ean:
4052568076207
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186460 FILTER LF-1/4-D-5M-MIDI
Filter LF-1/4-D-5M-MIDI Degree of filtration 5 µm, with bowl guard and manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
915
g
Threading diameter (inch)
1/4
''
Filter fineness
5
µm
Material
zinc die-cast
Volume flow rate
1600
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.35
excl. VAT
/
Each
£
119.22
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821303404
NORGREN B07-201-M3KG FILTER REGULATOR
FESTO 529683 ACTIVATED CARBON FILTER MS6-LFX-1/4-R
SMC ZFB101-07 AIR SUCTION FILTER
SMC AM40-F03-D MIST SEPARATOR
SMC AFF37B-F10D-T MAIN LINE FILTER
SMC AFF50-F06-D MAIN LINE FILTER
SMC AFF70D-F14-H MAIN LINE FILTER
FESTO 192574 FINE FILTER LFMB-D-MAXI-A
NORGREN B72G-3GK-QD3-RMN FILTER REGULATOR
AVENTICS 0821303445
AVENTICS 0821303721
FESTO 564048 MICRO FILTER
AVENTICS 0821303515
FESTO 162665 FILTER COMBINATION LFMBA-1-D-MAXI