References
SMC:AF20-F02
Rubix:114A0276
Manufacturer :AF20-F02

Technical specifications
| Threading diameter (inch) | g1/4 bspp '' |
|---|---|
| Filter fineness | 5 µm |
Product details : SMC AF20-F02 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Threading diameter (inch) | g1/4 bspp '' |
| Filter fineness | 5 µm |
| Type | filtr powietrza |
| Volume flow rate | 1500 l/min |
Show UNSPSC/ECL@SS
£ 18.41 excl. VAT
/ Each
£ 22.09 incl. VAT
- Delivery usually within ( 10 ) days