FESTO 532911 ACTIVATED CARBON FILTER CARTRIDGE MS6-LFX
Active Carbon Filter Cartridge
See technical informationSee documentsReferences
Festo:MS6-LFX
Rubix:114A8044
Manufacturer :532911
EAN:4052568005320

Technical specifications
| Threading diameter (inch) | 1/4 - 3/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 532911 ACTIVATED CARBON FILTER CARTRIDGE MS6-LFX
Activated carbon Filter cartridge MS6-LFX For MS series, virtually oil-free compressed Air Size=6, Series=MS, Materials information for Filter=Active carbon
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x60x60 mm |
|---|---|
| Logistic Weight | 59,96 g |
| Threading diameter (inch) | 1/4 - 3/4 '' |
| Filter fineness | 0.01 µm |
| Type | activated carbon filter |
| Material | body: die-cast aluminum; bowl protection: plastic (polycarbonate/polyamide); bowl: metal; filter element: activated carbon; seals: nitrile rubber. note: no copper or ptfe. |
| Volume flow rate | 900 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 42.88 excl. VAT
/ Each
£ 51.46 incl. VAT
- Delivery usually within ( 2 ) days