References
Festo:LF-1/8-D-MINI-A
Rubix:114A0692
Manufacturer :159616
EAN:4052568071714

Documents
Product details : FESTO 159616 FILTER LF-1/8-D-MINI-A
Filter LF-1/8-D-MINI-A With metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 419,8 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Filter fineness | 40 µm |
| Material | zinc die-cast |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 200.40 excl. VAT
/ Each
£ 240.48 incl. VAT
- Delivery date on request
Contact a branch